- Special Duty Cartridge
- 4 7/16" ID x 10 1/16" OD x 9 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Type | S-1 Unit |
| Overall Width | 9 1/2 in |
| Housing Width | 6 5/8 in |
| Outside Dia. | 10.0625 in |
| Shaft Dia. | 4.4375 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Weight | 125.0 LB |
| EAN or UPC | 782475036455 |

