- Special Duty Cartridge
- 3 15/16" ID x 9" OD x 8 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Housing Material | Cast Iron |
| Overall Width | 8 1/2 in |
| Misalignment Range | ±2° - 5° |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Housing Width | 6 1/4 in |
| Outside Dia. | 9 in |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Type | S-1 Unit |
| RPM [Max] | 1330 rpm |
| Locking Device | Adapter Mounted |
| Length Through Bore | 8.5 in |
| Shaft Dia. | 3.9375 in |
| Inch/Metric | Inch |
| Collar O.D. | 6 1/4 in |
| Weight | 88.4 LB |
| EAN or UPC | 782475036448 |

