- Special Duty Cartridge
- 3 3/16" ID x 7 5/8" OD x 6 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Special Features | None |
| Inch/Metric | Inch |
| Outside Dia. | 7.625 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 3.1875 in |
| Housing Width | 5 in |
| Overall Width | 6 3/8 in |
| Locking Device | Adapter Mounted |
| Type | S-1 Unit |
| Lubrication | Relubricatable |
| Bearing Design | Fixed or Expansion |
| Weight | 47.0 LB |
| EAN or UPC | 782475037667 |

