- Special Duty Cartridge
- 2 13/16" ID x 6 3/16" OD x 5 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Overall Width | 5 3/4 in |
| Outside Dia. | 6.1875 in |
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch |
| Type | S-1 Unit |
| Shaft Dia. | 2.8125 in |
| Housing Width | 4 7/16 in |
| Housing Material | Cast Iron |
| Weight | 29.0 LB |
| EAN or UPC | 782475037636 |

