- Special Duty Cartridge
- 12" ID x 23" OD x 18 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Lubrication | Relubricatable |
| Type | S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Locking Device | Adapter Mounted |
| Housing Width | 12 3/4 in |
| Special Features | None |
| Shaft Dia. | 12 in |
| Inch/Metric | Inch |
| Outside Dia. | 23 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Overall Width | 18 1/2 in |
| Weight | 1890.0 LB |
| EAN or UPC | 782475253401 |

