- Special Duty Cartridge
- 1 1/2" ID x 3 3/4" OD x 4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Special Features | None |
| Bearing Design | Fixed or Expansion |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 1.5 in |
| Type | S-1 Unit |
| Housing Width | 2 11/16 in |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Outside Dia. | 3.75 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Overall Width | 4 in |
| Weight | 6.96 LB |
| EAN or UPC | 782475037537 |

