- Type K Cartridge
- 3 15/16" ID x 7 1/2" OD x 5 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Locking Device | Setscrew Locking Collar |
| Type | S-1 Unit |
| Inch/Metric | Inch |
| Shaft Dia. | 3.9375 in |
| Outside Dia. | 7.5 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Seal Type | Labyrinth Seals |
| Housing Width | 4 1/2 in |
| Lubrication | Relubricatable |
| Overall Width | 5 3/8 in |
| Special Features | None |
| Weight | 38.45 LB |
| EAN or UPC | 782475696567 |

