- Type K Cartridge
- 3 3/16" ID x 6 7/8" OD x 4 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Locking Device | Setscrew Locking Collar |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Type | S-1 Unit |
| Outside Dia. | 6.875 in |
| Lubrication | Relubricatable |
| Housing Width | 3 1/2 in |
| Overall Width | 4 1/4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Shaft Dia. | 3.1875 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475698240 |

