- Type K Cartridge
- 2 1/2" ID x 4 7/8" OD x 3 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Bearing Design | Fixed or Expansion |
| Type | S-1 Unit |
| Lubrication | Relubricatable |
| Outside Dia. | 4.875 in |
| Housing Width | 2 3/4 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 3 3/8 in |
| Inch/Metric | Inch |
| Special Features | None |
| Shaft Dia. | 2.5 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Weight | 11.0 LB |
| EAN or UPC | 782475698431 |

