- Type K Cartridge
- 2 3/16" ID x 4 5/8" OD x 3 5/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Bearing Design | Fixed or Expansion |
| Overall Width | 3 5/32 in |
| Special Features | None |
| Housing Width | 2 9/16 in |
| Shaft Dia. | 2.1875 in |
| Outside Dia. | 4.625 in |
| Seal Type | Labyrinth Seals |
| Length Through Bore | 3.156 in |
| Lubrication | Relubricatable |
| Collar O.D. | 3 3/4 in |
| Housing Material | Cast Iron |
| Type | S-1 Unit |
| Misalignment Range | ±2° - 7° |
| Inch/Metric | Inch |
| Dynamic Load Rating | 8550 lbf |
| RPM [Max] | 2730 rpm |
| Locking Device | Setscrew Locking Collar |
| Weight | 8.98 LB |
| EAN or UPC | 782475696697 |

