- Type K Cartridge
- 1 1/4" ID x 2.88" OD x 2 5/16" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Shaft Dia. | 1.25 in |
| Bearing Design | Fixed or Expansion |
| Overall Width | 2 5/16 in |
| Locking Device | Setscrew Locking Collar |
| Special Features | None |
| Lubrication | Relubricatable |
| Housing Width | 1 7/8 in |
| Seal Type | Labyrinth Seals |
| Type | S-1 Unit |
| Outside Dia. | 2.88 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Weight | 3.9 LB |
| EAN or UPC | 782475697168 |

