- Double-Interlock Cartridge
- 5" ID x 9 5/8" OD x 7 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Type | S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Shaft Dia. | 5 in |
| Housing Material | Cast Iron |
| Overall Width | 7 1/4 in |
| Special Features | None |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 9.625 in |
| Lubrication | Relubricatable |
| Housing Width | 5 1/8 in |
| Weight | 81.04 LB |
| EAN or UPC | 782475724093 |

