- Double-Interlock Cartridge
- 4 7/16" ID x 8 3/8" OD x 6 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Locking Device | Double Setscrew Locking Collars |
| Type | S-1 Unit |
| Overall Width | 6 3/4 in |
| Misalignment Range | ±2° - 7° |
| Dynamic Load Rating | 25800 lbf |
| Shaft Dia. | 4.4375 in |
| Housing Width | 4 5/8 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Length Through Bore | 6.75 in |
| RPM [Max] | 1360 rpm |
| Collar O.D. | 6 7/16 in |
| Special Features | None |
| Outside Dia. | 8.375 in |
| Bearing Design | Fixed or Expansion |
| Weight | 55.48 LB |
| EAN or UPC | 782475723843 |

