- Double-Interlock Cartridge
- 3 3/16" ID x 6 7/8" OD x 5" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Shaft Dia. | 3.1875 in |
| Inch/Metric | Inch |
| Outside Dia. | 6.875 in |
| Type | S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Seal Type | Labyrinth Seals |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Overall Width | 5 in |
| Special Features | None |
| Housing Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Weight | 32.53 LB |
| EAN or UPC | 782475724536 |

