| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Type | S-1 Unit |
| Weight | 82.67 LB |
| EAN or UPC | 782475754953 |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Type | S-1 Unit |
| Weight | 82.67 LB |
| EAN or UPC | 782475754953 |