- Double-Interlock Cartridge
- 1 11/16" ID x 3.82" OD x 3 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Housing Width | 2 5/16 in |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Collar O.D. | 3 3/16 in |
| Seal Type | Labyrinth Seals |
| RPM [Max] | 3320 rpm |
| Misalignment Range | ±2° - 7° |
| Special Features | None |
| Outside Dia. | 3.82 in |
| Bearing Design | Fixed or Expansion |
| Dynamic Load Rating | 6140 lbf |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.6875 in |
| Lubrication | Relubricatable |
| Length Through Bore | 3.375 in |
| Overall Width | 3 3/8 in |
| Type | S-1 Unit |
| Weight | 6.27 LB |
| EAN or UPC | 782475723973 |

