- Double-Interlock Cartridge
- 1 3/8" ID x 3 5/16" OD x 3" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Housing Width | 2 1/16 in |
| Lubrication | Relubricatable |
| Outside Dia. | 3.3125 in |
| Shaft Dia. | 1.375 in |
| Type | S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Overall Width | 3 in |
| Housing Material | Cast Iron |
| Weight | 4.5 LB |
| EAN or UPC | 782475724697 |

