| Locking Device | Double Setscrew Locking Collars |
| Type | S-1 Unit |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Weight | 33.0 LB |
| EAN or UPC | 782475755325 |
| Locking Device | Double Setscrew Locking Collars |
| Type | S-1 Unit |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Weight | 33.0 LB |
| EAN or UPC | 782475755325 |