| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Type | S-1 Unit |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 6.5 LB |
| EAN or UPC | 782475755035 |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Type | S-1 Unit |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 6.5 LB |
| EAN or UPC | 782475755035 |