- Type C Cartridge
- 4 7/16" ID x 9 15/16" OD x 10" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Overall Width | 10 in |
| Housing Width | 6 5/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 9.9375 in |
| Locking Device | Concentric Clamp Collar |
| Type | S-1 Unit |
| Misalignment Range | ±2° - 5° |
| Shaft Dia. | 4.4375 in |
| Special Features | None |
| Weight | 135.0 LB |
| EAN or UPC | 782475040865 |

