- Type C Cartridge
- 3 11/16" ID x 8 13/16" OD x 9 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Special Features | None |
| Lubrication | Relubricatable |
| Overall Width | 9 1/2 in |
| Type | S-1 Unit |
| Misalignment Range | ±2° - 5° |
| Housing Width | 6 1/4 in |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 3.6875 in |
| Housing Material | Cast Iron |
| Outside Dia. | 8.8125 in |
| Locking Device | Concentric Clamp Collar |
| Weight | 115.0 LB |
| EAN or UPC | 782475040971 |

