- Type C Cartridge
- 3 7/16" ID x 7 1/2" OD x 7" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Misalignment Range | ±2° - 5° |
| Collar O.D. | 5 15/16 in |
| Outside Dia. | 7.5 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Overall Width | 7 in |
| Type | S-1 Unit |
| Seal Type | Labyrinth Seals |
| RPM [Max] | 1500 rpm |
| Length Through Bore | 7 in |
| Special Features | None |
| Locking Device | Concentric Clamp Collar |
| Shaft Dia. | 3.4375 in |
| Housing Width | 5 in |
| Bearing Design | Fixed or Expansion |
| Weight | 49.3 LB |
| EAN or UPC | 782475040766 |

