- Type C Cartridge
- 3" ID x 7 1/2" OD x 7" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Housing Width | 5 in |
| Overall Width | 7 in |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 3 in |
| Outside Dia. | 7.5 in |
| Special Features | None |
| Lubrication | Relubricatable |
| Type | S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Misalignment Range | ±2° - 5° |
| Locking Device | Concentric Clamp Collar |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Weight | 52.44 LB |
| EAN or UPC | 782475040933 |

