- Type C Cartridge
- 2 7/16" ID x 5 5/16" OD x 6" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Lubrication | Relubricatable |
| Bearing Design | Fixed or Expansion |
| Housing Width | 4 in |
| Misalignment Range | ±2° - 5° |
| Shaft Dia. | 2.4375 in |
| Outside Dia. | 5.3125 in |
| Type | S-1 Unit |
| Locking Device | Concentric Clamp Collar |
| Overall Width | 6 in |
| Inch/Metric | Inch |
| Special Features | None |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Weight | 18.07 LB |
| EAN or UPC | 782475040742 |

