- Type C Cartridge
- 2 3/16" ID x 5" OD x 5 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Misalignment Range | ±2° - 5° |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 2.1875 in |
| Overall Width | 5 3/4 in |
| Lubrication | Relubricatable |
| Housing Width | 3 1/4 in |
| Bearing Design | Fixed or Expansion |
| Locking Device | Concentric Clamp Collar |
| Outside Dia. | 5 in |
| Housing Material | Cast Iron |
| Special Features | None |
| Type | S-1 Unit |
| Weight | 15.58 LB |
| EAN or UPC | 782475040735 |

