- Type TAF Cartridge
- 6 15/16" ID x 13 1/4" OD x 10 1/2" Wide
- PROGUARD™ Contact Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Locking Device | Double Setscrew Locking Collars |
| Special Features | None |
| Outside Dia. | 13.25 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 6.9375 in |
| Inch/Metric | Inch |
| Type | S-1 Unit |
| Housing Width | 7 1/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Seal Type | PROGUARD™ Contact Seals |
| Overall Width | 10 1/2 in |
| Weight | 180.0 LB |
| EAN or UPC | 782475763702 |

