- Size 90 Coupling Flange, Using Series 2517 Tapered Bushing, Bushed from Either Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Bushing Series | 2517 |
| RPM [Max] | 2800 rpm |
| Torque Rating [Max] | 4502 in lb |
| Bore Dia. [Max] | 2 1/2 in |
| Input Bore Range | 1/2" to 2 1/2" |
| Length Through Bore | 1.75 in |
| Coupling Size | 90 |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | Taper-Lock |
| Style | Bushed from Either Side |
| Weight | 10.7 LB |
| EAN or UPC | 782475656905 |

