- Size 70 Coupling Flange, Using Series 1610 Tapered Bushing, Bushed from Either Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Torque Rating [Max] | 2200 in lb |
| Bore Dia. [Max] | 1 5/8 in |
| Bushing Series | 1610 |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 70 |
| Length Through Bore | 1 in |
| Input Bore Range | 1/2" to 1 5/8" |
| Style | Bushed from Either Side |
| Bushing Type | Taper-Lock |
| RPM [Max] | 3600 rpm |
| Weight | 5.1 LB |
| EAN or UPC | 782475657674 |

