- Size 60 Coupling Flange, Using Series 1310 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Input Bore Range | 1/2" to 1 7/16" |
| Style | Bushed From Hub Side |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 60 |
| Torque Rating [Max] | 1800 in lb |
| RPM [Max] | 4000 rpm |
| Bushing Series | 1310 |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1 in |
| Bore Dia. [Max] | 1 7/16 in |
| Weight | 4.0 LB |
| EAN or UPC | 782475657735 |

