- Size 100 Coupling Flange, Using Series 2517 Tapered Bushing, Bushed from Either Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Bushing Type | Taper-Lock |
| Outside Dia. | 10 in |
| Input Bore Range | 1/2" to 2 1/2" |
| Coupling Size | 100 |
| Style | Bushed from Either Side |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| RPM [Max] | 2600 rpm |
| Bore Dia. [Max] | 2 1/2 in |
| Torque Rating [Max] | 5402 in lb |
| Weight | 17.0 LB |
| EAN or UPC | 782475657933 |

