Skip to content Skip to navigation menu
Para-Flex® Coupling Flange

PX90FBX2 3/8FLG

Para-Flex® Coupling Flange
Item #100943536
  • Size 90 Coupling Flange, 2 3/8" Bore
Para-Flex® Coupling Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 90 Coupling Flange, 2 3/8" Bore

features

  • Reversible flanges for sizes PX50 to PX120
  • Standard taper lock bushings for easy installation and removal
  • Compact design

compliances

  • 0
RPM [Max] 2800 rpm
Outside Dia. 9.25 in
Coupling Size PX90
Length Through Bore 2.7 in
Torque Rating [Max] 4502 in lb
Weight 22.75 LB
EAN or UPC 782475812493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison