- Size 90 Coupling Flange, 1 3/4" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | PX90 |
| Length Through Bore | 2.7 in |
| RPM [Max] | 2800 rpm |
| Torque Rating [Max] | 4502 in lb |
| Outside Dia. | 9.25 in |
| Weight | 24.23 LB |
| EAN or UPC | 782475813193 |

