- Size 80 Coupling Flange, 2 3/8" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | PX80 |
| Outside Dia. | 8.38 in |
| RPM [Max] | 3100 rpm |
| Length Through Bore | 2.6 in |
| Torque Rating [Max] | 3605 in lb |
| Weight | 14.705 LB |
| EAN or UPC | 782475811854 |

