Skip to content Skip to navigation menu
Para-Flex® Coupling Flange

PX80FBX2 1/4FLG

Para-Flex® Coupling Flange
Item #100943512
  • Size 80 Coupling Flange, 2 1/4" Bore
Para-Flex® Coupling Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 80 Coupling Flange, 2 1/4" Bore

features

  • Reversible flanges for sizes PX50 to PX120
  • Standard taper lock bushings for easy installation and removal
  • Compact design

compliances

  • 0
Outside Dia. 8.38 in
RPM [Max] 3100 rpm
Torque Rating [Max] 3605 in lb
Coupling Size PX80
Length Through Bore 2.6 in
Weight 15.07 LB
EAN or UPC 782475813247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison