- Size 80 FBX Flange Assembly
- RSB
- Max. Bore 1 7/8"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 8.38 in |
| RPM [Max] | 3100 rpm |
| Coupling Size | 80 |
| Bore Dia. [Max] | 2 7/8 in |
| Length Through Bore | 2.6 in |
| Bore Dia. [Min] | 1 7/16 in |
| Torque Rating [Max] | 3605 in lb |
| Weight | 16.61 LB |
| EAN or UPC | 782475813681 |

