- Size 70 Coupling Flange, 2 3/16" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | PX70 |
| Outside Dia. | 7.38 in |
| Torque Rating [Max] | 2200 in lb |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 2 in |
| Weight | 9.2 LB |
| EAN or UPC | 782475841363 |

