- Size 60 Coupling Flange, 1 1/4" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 4000 rpm |
| Torque Rating [Max] | 1800 in lb |
| Length Through Bore | 1.84 in |
| Coupling Size | PX60 |
| Outside Dia. | 6.5 in |
| Weight | 7.82 LB |
| EAN or UPC | 782475810758 |

