- Size 50 Coupling Flange, 11/16" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 4500 rpm |
| Torque Rating [Max] | 900 in lb |
| Outside Dia. | 5.25 in |
| Coupling Size | PX50 |
| Length Through Bore | 1.51 in |
| Weight | 3.6 LB |
| EAN or UPC | 782475841219 |

