- Size 50 FBS Flange Assembly
- RSB
- Max. Bore 1 3/8"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | 50 |
| Length Through Bore | 1.51 in |
| RPM [Max] | 4500 rpm |
| Bore Dia. [Max] | 1 3/8 in |
| Torque Rating [Max] | 900 in lb |
| Bore Dia. [Min] | 5/8 in |
| Outside Dia. | 5.25 in |
| Weight | 2.27 LB |
| EAN or UPC | 782475822928 |

