- Size 40 Coupling Flange, 3/4" Bore
features
- Standard taper lock bushings for easy installation and removal
- Compact design
- Reversible flanges for sizes PX50 to PX120
compliances
- 0
| Length Through Bore | 1.15 in |
| RPM [Max] | 4500 rpm |
| Torque Rating [Max] | 429 in lb |
| Coupling Size | PX40 |
| Outside Dia. | 4.25 in |
| Weight | 2.5 LB |
| EAN or UPC | 782475813964 |

