- Size 40 Coupling Flange, 1 1/16" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 4500 rpm |
| Length Through Bore | 1.15 in |
| Outside Dia. | 4.25 in |
| Coupling Size | PX40 |
| Torque Rating [Max] | 429 in lb |
| Weight | 2.5 LB |
| EAN or UPC | 782475814237 |

