- Size 40 FBX Flange Assembly
- RSB
- Max. Bore 1 7/16"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Length Through Bore | 1.15 in |
| Coupling Size | 40 |
| Outside Dia. | 4.25 in |
| Torque Rating [Max] | 429 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 7/16 in |
| RPM [Max] | 4500 rpm |
| Weight | 2.5 LB |
| EAN or UPC | 782475811946 |

