- Size 120 Coupling Flange, 3 1/2" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 12.38 in |
| Length Through Bore | 3 in |
| Coupling Size | PX120 |
| Torque Rating [Max] | 12605 in lb |
| RPM [Max] | 2100 rpm |
| Weight | 4.0 LB |
| EAN or UPC | 782475812202 |

