- Size 110 Coupling Flange, 3 3/8" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 11 in |
| Length Through Bore | 2.79 in |
| Torque Rating [Max] | 7750 in lb |
| Coupling Size | PX110 |
| RPM [Max] | 2300 rpm |
| Weight | 27.62 LB |
| EAN or UPC | 782475813940 |

