- Size 100 Coupling Flange, 2 3/4" Bore
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Length Through Bore | 2.7 in |
| Torque Rating [Max] | 5402 in lb |
| Outside Dia. | 10 in |
| RPM [Max] | 2600 rpm |
| Coupling Size | PX100 |
| Weight | 23.9 LB |
| EAN or UPC | 782475813827 |

