Skip to content Skip to navigation menu
Para-Flex® Center Spacer Assembly

PS80X9 1/8CTR

Para-Flex® Center Spacer Assembly
Item #101945214
  • Center Spacer Assembly for Size PS80 Coupling
  • BSE Dimension = 9.125"
Para-Flex® Center Spacer Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Spacer Assembly for Size PS80 Coupling
  • BSE Dimension = 9.125"

features

  • Reinforced with torque-carrying tension cords
  • Split end reinforcement
  • Dampens torsional vibration
  • Accommodates misalignment
  • No lubrication required

compliances

  • 0
Temperature Range [Min] -45 °F
Coupling Size PS80
Material Natural Rubber
Outside Dia. 8.375 in
Temperature Range [Max] 180 °F
Weight 38.7 LB
EAN or UPC 782475007479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison