Skip to content Skip to navigation menu
Para-Flex® Coupling Spacer Hub

PS80/90FBS2

Para-Flex® Coupling Spacer Hub
Item #100943390
  • Spacer Hub for Size 80/90 Coupling
  • 2" Bore
Para-Flex® Coupling Spacer Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spacer Hub for Size 80/90 Coupling
  • 2" Bore

features

  • Two setscrews at 65°
  • Accommodates misalignment
  • No lubrication required
  • Precision alignment flats

compliances

  • 0
Coupling Size 80/90
Outside Dia. 6.02 in
Length Through Bore 1.5 in
Weight 5.3 LB
EAN or UPC 782475812998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison