- Spacer Hub for Size 70 Coupling
- 2 1/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.78 in |
| Coupling Size | 70 |
| Outside Dia. | 5.02 in |
| Weight | 7.1 LB |
| EAN or UPC | 782475814121 |

