- Spacer Hub for Size 70 Coupling
- 1 9/16" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Outside Dia. | 5.02 in |
| Coupling Size | 70 |
| Length Through Bore | 1.22 in |
| Weight | 2.9 LB |
| EAN or UPC | 782475841042 |

