- Spacer Hub for Size 70 Coupling
- 1 3/4" Bore
features
- Accommodates misalignment
- Precision alignment flats
- Two setscrews at 65°
- No lubrication required
compliances
- 0
| Length Through Bore | 1.22 in |
| Outside Dia. | 5.02 in |
| Coupling Size | 70 |
| Weight | 3.18 LB |
| EAN or UPC | 782475811076 |

